Victaulic

FireLock™ Style 741 14 in. Plate Flange Washer

Part #VP140741Z01-NR  |  Manufacturer Part #P140741Z01

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741

Specifications

Collection: FireLock™ Style 741

Diameter: 14 in

End Connection 1: Grooved

Material: Ductile Iron

Type: VP140741Z01-NR