8-5/8 x 8 in. EPDM Gasket
8-5/8 x 8 in. EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2 - 24"
- Pressures up to 300 psi/2068 kPa/21 bar
- ANSI class 125 and 150, Australian standard table E, PN10/16, and JIS 10K
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or plastic pipe
- For AGS sizes 14 - 24",download publication 20.04 for information on AGS style W741
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-183
- Application:
- Aluminum Pipe, Carbon Steel Pipe, PVC Pipe, Stainless Steel Pipe, Waterworks
- Brand Model Compatibility:
- Style 741, 743
- Clean Bagged:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8-5/8 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Length:
- 1-13/100 in
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.27 lb