FireLock™ Style 744 4 in. Painted Flange Adapter with Grade E Gasket

Part #VL040744PE0  |  Item #1444282  |  Manufacturer Part #L040744PE0

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 3 in

    Part #VL030744PE0 | Mfr. Part #L030744PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040744PE0 | Mfr. Part #L040744PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060744PE0 | Mfr. Part #L060744PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080744PE0 | Mfr. Part #L080744PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 744 4 in. Painted Flange Adapter with Grade E Gasket

Product Details

  • Designed and recommended for use in fire protection systems only

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 744

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 7-1/2 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Pressure Class: 175#

Product Type: Flange Adapter

Type: VL040744PE0

UL Listed: Yes

Weight: 6.60

Width: 47/50 in