3 in. Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 75 3 in. Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 75 3 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VL030075GT0
  • Item #1448788
  • Manufacturer Part #L030075GT0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Lightweight coupling for moderate pressures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
Clean Bagged:
No
Coating:
Galvanized
Collection:
FireLock™ Style 75
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
NSF Certified:
No
Pressure - Maximum:
500 psi
Product Type:
Coupling
UL Listed:
No
Weight:
2.90 lb