1/4 in. NPT Pressure Gauge
FireLock™ Style 751 1/4 in. NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Documents
Specifications
- CE Approved:
- No
- Collection:
- FireLock™ Style 751
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No