4 x 15 in. Grooved Ductile Iron Check Valve
FireLock™ Series 751 4 x 15 in. Grooved Ductile Iron Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Series 751
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 18-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical
- Length:
- 15 in
- Material:
- Ductile Iron, Aluminum, Bronze, Carbon Steel, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, PTFE
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Product Type:
- Check Valve
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Seat Material:
- Nitrile
- WaterSense Labeled:
- No
- Weight:
- 80 lb
- Width:
- 26 in