1/4 in. NPT Pressure Gauge
FireLock™ Style 756 1/4 in. NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: 756
Documents
Specifications
- CE Approved:
- No
- Collection:
- FireLock™ Style 756
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No