12 in. Standard Grade E Gasket Only
This product has been replaced by
Manufacturer Part #G120077LE1
FireLock™ Style 77 12 in. Standard Grade E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- UL classified in accordance with ANSI/NSF 61 for cold +86° F/+30° C and hot +180° F/+82° C potable water service
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ASTM:
- ASTM A-183
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 1000#