FireLock™ Style 77 12 x 12 x 6 in. Grooved Reducing Cement Lined Cast Iron C110 Full Body Tee with T37H-77 Inside/Outside Coating

Part #VAG58025PFL-NR  |  Item #1667460  |  Manufacturer Part #AG58025PFL

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 12 in x 12 in x 6 in

    Part #VAG58025PFL-NR | Mfr. Part #AG58025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 77

Ductile Iron Class: C110

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 6 in

Fitting Sizes: 12 in x 12 in x 6 in

Fitting Type: Reducing, Tee

IAPMO Listed: No

Material: Cast Iron

NSF Certified: No

Pipe Lining: Cement

Weight: 199.70