24 in. Grooved Painted Ductile Iron Coupling with T-Gasket
FireLock™ Style 77 24 in. Grooved Painted Ductile Iron Coupling with T-Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cross-ribbed construction to provide a strong component for pressure piping systems
- Offered in a two piece housing design
- Gasket: Grade "T" nitrile
- Installed height just 8 7/16"
- Galvanized and stainless steel housings are also available
- Effective stress relief and vibration
- All sizes are provided with plated bolts and nuts
- Individual panels are available in six configurations:
- Shown with optional air outlet grille
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes