3 in. Standard Grade E Gasket Only
This product has been replaced by
Manufacturer Part #G030077LE1
FireLock™ Style 77 3 in. Standard Grade E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green color code
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- Style 77 Standard Flexible Coupling
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes