4 in. Standard Grade E Gasket Only
This product has been replaced by
Manufacturer Part #G040077LE1
FireLock™ Style 77 4 in. Standard Grade E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Green color code
- UL classified in accordance with ANSI/NSF 61 for cold +86° F/+30° C and hot +180° F/+82° C potable water service
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- Style 77 Standard Flexible Coupling
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 1000#