6 in. Hot Dipped Galvanized Grooved Coupling
FireLock™ Style 77 6 in. Hot Dipped Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 11-22/25 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 12 lb
- Width:
- 2-13/100 in