4 in. Grooved Outside Stem and Yoke Valve
This product has been replaced by
Manufacturer Part #V040771R01
FireLock™ Style 771 4 in. Grooved Outside Stem and Yoke Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For On/Off service only
- Sizes from 2-1/2–12" / 65–300mm
- Available as groove x groove or groove x flange
- Pressures up to 250psi / 1724kPa / 17bar
Specifications
- Collection:
- FireLock™ Style 771
- FM Approved:
- Yes
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Type:
- Gate Valve