1-1/4 in. Balancing Valve
FireLock™ Style 78K 1-1/4 in. Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- FireLock™ Style 78K
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Material:
- Die Cast, Copper Alloy
- UL Listed:
- No
- Valve Size:
- 1-1/4 in
- Valve Type:
- Balancing Valve