10 in. Galvanized Coupling with T Gasket Stainless Steel Pipe
FireLock™ Style 89 10 in. Galvanized Coupling with T Gasket Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Galvanized coated ductile iron coupling
- Sizes from 2 – 12" / DN50 –DN300
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
- Pressures up to 1200 psi / 8274 kPa / 83 bar
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 89
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Weight:
- 34.70 lb