Print

DESCRIPTION

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX

Victaulic FireLock™ Style 89 4 in. Galvanized Coupling with Tee Gasket

VL040089GT0

Manufacturer Part #: L040089GT0

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    VL040089GT0 

    Manufacturer Part #: L040089GT0

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-395, ASTM A-536
Clean Bagged
No
Collection
FireLock™ Style 89
End Connection 2
Galvanized
End Connections
Galvanized
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes