10 in. Painted Grooved Coupling
FireLock™ Style 905 10 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 2 ? 20? Pressure rating conforms to the maximum rating of the pipe
- Coupling teeth create 360° grip of HDPE pipe for secure seal Sizes from DN50 ?DN500
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM D-3035, ASTM F-714, ASTM D-3350, ASTM F-2619, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 905
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Coupling
- Weight:
- 35.78 lb