4 in. IPS Coupling for HDPE Pipe
FireLock™ Style 905 4 in. IPS Coupling for HDPE Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3035, ASTM F-714, ASTM A-449, ASTM A-563, ASTM A-563M, ASTM B-633, ASTM F-436, ASTM F-593, ASTM F-594, ASTM A-193, ASTM A-194
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 905
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001 2008
- Length:
- 9-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No