6 in. IPS Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 905 6 in. IPS Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 905 6 in. IPS Coupling

  • Fast #
  • Part #VL060905PEW-NR
  • Item #7236455
  • Manufacturer Part #L060905PEW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-3035, ASTM F-714, ASTM A-449, ASTM A-563, ASTM A-563M, ASTM B-633, ASTM F-436, ASTM F-593, ASTM F-594, ASTM A-193, ASTM A-194
Application:
HDPE Pipe
Clean Bagged:
No
Collection:
FireLock™ Style 905
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
ISO:
ISO 9001 2008
Length:
12-13/100 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No