3 x 3 x 1 in. FIP Ductile Iron Mechanical Reducing Tee
FireLock™ Style 920 3 x 3 x 1 in. FIP Ductile Iron Mechanical Reducing Tee
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Green color code
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 920
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FNPT
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FNPT x FIPS
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 3 in x 1 in
- Fitting Type:
- Tee
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 3.60 lb