8 in. Gasket Plastic Painted HDPE Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 995 8 in. Gasket Plastic Painted HDPE Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 995 8 in. Gasket Plastic Painted HDPE Coupling

  • Fast #
  • Part #VL08095NPE0-NR
  • Item #4483498
  • Manufacturer Part #L08095NPE0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 ? 20? Pressure rating conforms to the maximum rating of the pipe
  • Coupling teeth create 360° grip of HDPE pipe for secure seal Sizes from DN50 ?DN500
  • Requires Certification

Documents


Specifications

Collection:
FireLock™ Style 995
Diameter - Inside 1:
8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
Material:
Plastic
Material Type:
HDPE