2 x 3/4 in. Press Schedule 10 304L Stainless Steel Coupling

You last purchased this on
 
Victaulic

Vic-Press™ 2 x 3/4 in. Press Schedule 10 304L Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 2 x 3/4 in. Press Schedule 10 304L Stainless Steel Coupling

  • Fast #
  • Part #VFB59594XH8
  • Item #4386131
  • Manufacturer Part #FB59594XH8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Schedule Class:
10S
Weight:
1.30 lb