FireLock® Style V48 1 in. 200F 25.2K Pendent and Quick Response Sprinkler Head in Brass

Part #VS48LSFQ910  |  Item #7778120  |  Manufacturer Part #S48LSFQ910

Maximum Temperature:

200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Storage

Collection: FireLock® Style V48

Color Finish: Brass

Diameter: 1-79/100 in

End Connection 1: IGS™ Grooved

End Connections: IGS™ Grooved

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

High Pressure: 175

Installation Type: Ceiling Mount

K-Factor: 25.2

Length: 3-3/20 in

Material: [Brass, Plastic]

Material Type: PTFE

Maximum Temperature: 200

Product Type: [Pendent Sprinkler, Quick Response Sprinkler]

UL Listed: Yes