10 in. Grade E Gasket Only
Flushseal™ 10 in. Grade E Gasket Only
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sizes from 3/4 - 24" / DN20 -DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 - 72" / DN350 - DN1800, download publication 20.03 for information on AGS style W77
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Hot Water, Dilute Acids, Oil-Free Air, Chemical Services, Petroleum, Steam
- Brand Model Compatibility:
- Style 77
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Flushseal™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green Stripe
- Diameter - Outside:
- 10 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 0.80 lb