10 in. Nitrile Gasket
Flushseal™ 10 in. Nitrile Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 77
Specifications
- Application:
- Petroleum, Air, Oil
- Brand Model Compatibility:
- Style 77 Standard Flexible Coupling
- Clean Bagged:
- No
- Collection:
- Flushseal™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Inside 1:
- 10 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.97 lb