6 in. Grooved Schedule 10 304L Stainless Steel Tee

You last purchased this on
 
Victaulic

No. 420 SS 6 in. Grooved Schedule 10 304L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 420 SS 6 in. Grooved Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #VF060420X14
  • Item #2377395
  • Manufacturer Part #F060420X14
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-403, ASTM A-403M
Application:
Residential
Clean Bagged:
No
Collection:
No. 420 SS
Diameter - Outside:
6-5/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
Weight:
11.7 lb