2 in. Ductile Iron Cap
No. 60 2 in. Ductile Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Model: 060
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- No. 60
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Thickness:
- 0.88 in
- UL Listed:
- No
- Weight:
- 0.6 lb