4 x 3 in. Grooved Copper Tee
No. 625 4 x 3 in. Grooved Copper Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 180-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Coating:
- Copper
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 3
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Tee
- Material:
- Cast Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- Style Name:
- No. 625
- Type:
- VFD79625C0C
- Weight:
- 8.50