14 in. Grooved Carbon Steel Cap
This product has been replaced by
Manufacturer Part #W140060P0C
No. W60 14 in. Grooved Carbon Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Coupling, Valves
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- No. W60
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 14 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- Weight:
- 33.20 lb