6 TEE 820C CAST ZN C/E 10 3/4
OGS-200 No. 820C 6 TEE 820C CAST ZN C/E 10 3/4
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects pipe sections, provides change in direction, and adapts sizes or components
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-216 Grade WCB
- Coating:
- Zinc
- Collection:
- OGS-200 No. 820C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Tee
- Material:
- Cast Carbon Steel
- Weight:
- 61.35 lb