2-1/2 x 2 in. Grooved x Socket 300 psi CPVC Adapter
PGS™ 2-1/2 x 2 in. Grooved x Socket 300 psi CPVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- PGS™
- End Connection 1:
- Grooved
- End Connection 2:
- Socket Weld
- End Connections:
- Grooved x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 6-37/100 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 80