2-1/2 in. Copper Colored Alkyd Enamel Grooved Rigid Coupling
QuickVic™ 2-1/2 in. Copper Colored Alkyd Enamel Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on K, L, M or DWV copper tubing
- Sizes from 2 – 8" / DN50 –DN200
- Installation-Ready™ design
- Regional availability, contact Victaulic for details
- Optional galvanized housing coating
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.9
- ASTM:
- ASTM A-395, ASTM A-536
- Application:
- Copper Tubing
- Clean Bagged:
- No
- Coating:
- Copper Colored Alkyd Enamel
- Collection:
- QuickVic™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 2.2 lb
- Width:
- 2 in