QuickVic™ 2-1/2 x 2-1/2 in. Painted Grooved Coupling with E Gasket

Part #VL024177PEN  |  Item #4879071  |  Manufacturer Part #L024177PEN

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2 in

    Part #VL020177PEN | Mfr. Part #L020177PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024177PEN | Mfr. Part #L024177PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030177PEN | Mfr. Part #L030177PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060177PEN | Mfr. Part #L060177PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080177PEN | Mfr. Part #L080177PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 1000 psi / 6895 kPa / 69 bar

Specifications

Coating: Painted

Collection: QuickVic™

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 1000 psi

Product Type: Coupling

Type: VL024177PEN

UL Listed: Yes

Weight: 3.80