6 in. Galvanized Grooved Coupling
QuickVic® 6 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on K, L, M or DWV copper tubing
- Sizes from 2 – 8" / DN50 –DN200
- Installation-Ready™ design
- Regional availability, contact Victaulic for details
- Standard - Steel Multi-shutter damper
- Optional galvanized housing coating
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-88, ASTM A-395 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- QuickVic®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 10-63/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- Yes