6 in. Orange Enamel Grooved Coupling
QuickVic™ 6 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Intended for use in non-potable water systems
- Provides a flexible pipe joint designed to accommodate a limited amount of linear and/or angular movement
- Flexible pipe joint which allows for expansion, contraction and deflection
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536, Grade 65-45-12, ASTM A-395, Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN, ASTM F-594
- Coating:
- Orange Enamel
- Collection:
- QuickVic™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 12-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 12.8 lb