6 in. Galvanized Grooved Coupling
QuickVic™ 6 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Sizes from 2 – 8" / DN50 –DN200
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M, ASTM F-594
- Coating:
- Galvanized
- Collection:
- QuickVic™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 12.80 lb