4 in. Cast Iron Grooved Check Valve
Series 317 4 in. Cast Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 3 - 12 in. / DN80 - DN300
- Pressures up to 175 psi / 1 207 kPa / 12 bar
- Valve design, materials, and testing conform to the requirements of AWWA C-508 for water and wastewater treatment services
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM B-140, ASTM B-584
- AWWA:
- AWWA C-508, AWWA C-606
- Clean Bagged:
- No
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Series 317
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-93/100 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Weight:
- 70 lb