Victaulic
Series 461 6 in. 316 Stainless Steel EPDM Wheel Handle Butterfly Valve
Part #VV060461XE2-NR | Item #7211282 | Manufacturer Part #V060461XE2
Valve Size:
Product Details
- Designed for bi-directional, dead end services to full working pressure
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
ANSI Specifications: [ANSI 372, ANSI 61]
ASTM Specifications: [ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564]
Clean Bagged: No
Collection: Series 461
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: No
IAPMO Listed: No
MSS Specifications: MSS SP-67
Material: Stainless Steel
Material Type: 316
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Pressure Class: 300#
Recommended Valve Application: Water
UL Listed: No
Valve Body Style: Grooved
Valve Operator: Wheel Handle
Valve Seat Material: EPDM
Valve Size: 6 in
Valve Type: Butterfly Valve