Series 461 8 in. Stainless Steel EPDM Seat Lever Handle Butterfly Valve

Part #VV080461XE2-NR  |  Item #7211278  |  Manufacturer Part #V080461XE2

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: ASTM A-351 CF8M

Application: [HVAC, Portable Water]

Clean Bagged: No

Collection: Series 461

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

High Pressure: 300

IAPMO Listed: No

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-67

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -30 to 230 Deg F (-34 to 110 Deg C)

UL Listed: No

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Butterfly Valve