2 in. Grooved Rigid Coupling
Series 475 2 in. Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 4" / DN25 – DN100
- Pressures up to 500 psi / 3447 kPa / 34 bar"
- Designed to provide a durable mechanical joint for grooved end stainless steel piping systems
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 Grade CF8M, ASTM F-593, ASTM F-594
- Clean Bagged:
- No
- Collection:
- Series 475
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Rigid, Coupling
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- Weight:
- 5.05 lb