1/2 in. Forged Brass Standard Port Female Threaded 600# Ball Valve

You last purchased this on
 
Victaulic

Series 722 1/2 in. Forged Brass Standard Port Female Threaded 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 722 1/2 in. Forged Brass Standard Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #VV004722000-NR
  • Item #433418
  • Manufacturer Part #V004722000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from -1/4 - 2" / DN8 - DN50
  • Pressures up to 600 psi / 4137 kPa / 41 bar
  • Standard port, female threaded end valve constructed from forged brass
  • Requires Certification

Specifications

ASTM:
ASTM B-124
Clean Bagged:
No
Collection:
Series 722
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Carbon Steel
IAPMO Listed -:
No
Length:
2-13/100 in
Material:
Forged Brass, Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
248
Minimum Temperature:
-4
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
-4 to 250 Deg F (-20 to 121 Deg C)
Temperature Rating:
450
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.4 lb