2 in. Forged Brass Standard Port Female Threaded 600# Ball Valve
Series 722 2 in. Forged Brass Standard Port Female Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from -1/4 - 2" / DN8 - DN50
- Pressures up to 600 psi / 4137 kPa / 41 bar
- Standard port, female threaded end valve constructed from forged brass
Specifications
- ASTM:
- ASTM B-124
- Clean Bagged:
- No
- Collection:
- Series 722
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 4-21/100 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- -4 to 250 Deg F (-20 to 121 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.4 lb