DESCRIPTION

  • High pressure enhanced port NACE-compliant ball valve
  • Up to 1/3 better flow than competitive standard port ball valves
  • Floating ball reduces torque requirements
  • Sizes from 2 – 6" / DN50 –DN150
  • Pressure up to 1500 psi / 10342 kPa / 103 bar

Victaulic Series 727 3 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

VV030727P0A

Manufacturer Part #: V030727P0A

Valve Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM A-1008, ASTM A-105, ASTM A-351, ASTM A-351M, ASTM A-395M-99, ASTM A-536 Grade 65-45-12, ASTM B-633 SCII Type 3
Collection
Series 727
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
1500 psi
NSF Certified
No
UL Listed
No
Valve Operator
None
Valve Port Opening
Standard Port
Valve Seat Material
Lubricated Nylon
Valve Type
Ball Valve

Print