6 in. Ductile Iron Grooved Nitrile T-Handle Butterfly Valve
Vic-300™ MasterSeal™ 6 in. Ductile Iron Grooved Nitrile T-Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chevron style adjustable stem seals
- ISO 5211 mounting pad bolt pattern
- Two position locking device (valves 6” full port, 8” standard port and smaller)
- Anti-static grounded ball and stem
- Rated up to 250 psig saturated steam: ASME class 300 valves require the -65 option
- ASME class 600 valves require the -24-80 options or -38 option
- Rated up to 150 psig saturated steam: ASME class 150, 300, & 600 valves
- Slot vented ball for thermal expansion
- Cast boss for bleed / drain port
- Blowout-proof stem design
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Application:
- Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 5-22/25 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Plastic Piping System
- Temperature Range:
- 10 to 150 Deg F (-12 to 65 Deg C)
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve