12 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

Series 779 12 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 779 12 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV120779PE0-NR
  • Item #434210
  • Manufacturer Part #V120779PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protection against excessive pressure buildup on cold water service lines
  • Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
  • Male NPT inlet and female NPT outlet provide easy installation
  • ANSI 372 by IAPMO R&T
  • Lead free
  • Springs protect against corrosion
  • Pressure relief valve set at 125 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633
Coating:
Black Enamel, Nickel Plated
Collection:
Series 779
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/2 in
Material:
Ductile Iron
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Seat Material:
Nickel Plated
Valve Size:
12 in
Valve Type:
Check Valve
Weight:
140 lb
Width:
14 in