Victaulic
Style 20 3-1/2 in. Grooved Carbon Steel Tee
Part #VF034020P00-NR | Item #755131 | Manufacturer Part #F034020P00
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
Application: Carbon Steel, Stainless Steel
Clean Bagged: No
Coating: Hot Dipped Galvanized
Collection: Style 20
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved x Grooved x Grooved
FM Approved: Yes
Fire Suppression System Rated: No
Fitting Size 1: 3-1/2 in
Fitting Size 2: 3-1/2 in
Fitting Size 3: 3-1/2 in
Fitting Sizes: 3-1/2 in
Fitting Type: Straight, Tee
IAPMO Listed: No
Length: 9 in
Material: Carbon Steel
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
UL Listed: Yes
Weight: 7.90