Style 20 6 in. Grooved Painted Ductile Iron Tee

Part #VF060020P00  |  Item #15272  |  Manufacturer Part #F060020P00

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1-1/4 in

    Part #VF012020P00 | Item #429319 | Mfr. Part #F012020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VF014020P00 | Item #293125 | Mfr. Part #F014020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VF020020P00 | Item #29305 | Mfr. Part #F020020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VF024020P00 | Item #12374 | Mfr. Part #F024020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VF030020P00 | Item #48228 | Mfr. Part #F030020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040020P00 | Item #31662 | Mfr. Part #F040020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VF050020P00 | Item #36999 | Mfr. Part #F050020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060020P00 | Item #15272 | Mfr. Part #F060020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VF080020P00 | Item #50762 | Mfr. Part #F080020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VF100020P00 | Item #76657 | Mfr. Part #F100020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VF120020P00 | Item #76659 | Mfr. Part #F120020P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

Application: Fire Protection

Coating: Painted

Collection: Style 20

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 13 in

Material: Ductile Iron

Maximum Pressure: 1000 psi

Product Type: Grooved Material

Type: VF060020P00

UL Listed: Yes