4 x 4 x 1-1/4 in. Grooved x MIP Reducing Carbon Steel Tee

You last purchased this on
 
Victaulic

Style 29T 4 x 4 x 1-1/4 in. Grooved x MIP Reducing Carbon Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 29T 4 x 4 x 1-1/4 in. Grooved x MIP Reducing Carbon Steel Tee

  • Fast #
  • Part #VFD69029P00-NR
  • Item #2379528
  • Manufacturer Part #FD69029P00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Potable Water
Clean Bagged:
No
Coating:
Hot Dipped Galvanized, Galvanized
Collection:
Style 29T
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MIPS
End Connections:
Grooved x MIPS
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
4 in x 4 in x 1-1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Length:
10 in
Material:
Carbon Steel
Maximum Temperature:
86
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes
Weight:
9.60 lb