3 in. Galvanized Coupling
Style 307 3 in. Galvanized Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for Class 53 or higher pipe
- Sizes from 3 – 12"
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Regional availability, contact Victaulic for details
- Optional coatings include galvanized, organic zinc primer and bituminous
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- Application:
- Pipe
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Style 307
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 4.49 lb